Alfresco

16-1/2 in. Stainless Steel Single Accent Right Door

Part #AABR  |  Manufacturer Part #AB-17R

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Height: 21-1/8 in

Material: Stainless Steel

Type: Access Door

Width: 16-1/2 in