18 x 18 in. Cast Iron Non Traffic Frame Only
18 x 18 in. Cast Iron Non Traffic Frame Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 1-1/2 in
- Length:
- 18 in
- Material:
- Cast Iron
- Shape:
- Square
- Width:
- 18 in