24 x 24 in. Cast Iron Non-Traffic Painted Grate
24 x 24 in. Cast Iron Non-Traffic Painted Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 1-1/2 in
- Length:
- 24 in
- Material:
- Cast Iron
- Width:
- 24 in