2 in. Ductile Iron Meter Gasket
2 in. Ductile Iron Meter Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Ductile Iron