All Pro Fasteners 29 in. Polywrap Pipe Tape APW29

DESCRIPTION

  • Easiest, most economical and most effective method of corrosion protection
  • Easy to install
  • Requires no monitoring or maintenance
  • Will not deteriorate while underground

All Pro Fasteners 29 in. Polywrap Pipe Tape

APW29

Length:

SPECIFICATIONS

Length
200 ft
Material
Plastic
Material Type
PEX
Thickness
8 mil
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY