All Pro Fasteners 29 in. Polywrap with White Label Tape APW2988

DESCRIPTION

  • Easiest, most economical and most effective method of corrosion protection
  • Easy to install
  • Requires no monitoring or maintenance
  • Will not deteriorate while underground

All Pro Fasteners 29 in. Polywrap with White Label Tape

APW2988

Length:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
200 ft
Material
Plastic
Material Type
PEX
Thickness
8 mil
Width
29 in

Starting at
Call for Pricing
  • QUANTITY