48 in. Remote Reader Flat Face Gasket

You last purchased this on
 
All Pro Fasteners

48 in. Remote Reader Flat Face Gasket

This product requires certification to purchase.
You last purchased this on
 
All Pro Fasteners

48 in. Remote Reader Flat Face Gasket

  • Fast #
  • Part #R150FFGA48
  • Item #2150295
  • Manufacturer Part #624NGSK/150/RFF12
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
48 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Thickness:
1/8 in
Type:
R150FFGA48
UL Listed:
No