All Pro Fasteners 52 in. Polywrap Pipe Tape APW5288

DESCRIPTION

  • Easiest, most economical and most effective method of corrosion protection
  • Easy to install
  • Requires no monitoring or maintenance
  • Will not deteriorate while underground

All Pro Fasteners 52 in. Polywrap Pipe Tape

APW5288

Length:

SPECIFICATIONS

Length
200 ft
Material
Plastic
Material Type
PEX
Thickness
8 mil
Width
52 in

Starting at
Call for Pricing
  • QUANTITY