30 in. Backflow Enclosure

You last purchased this on
 
All-Spec Enclosures

30 in. Backflow Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
All-Spec Enclosures

30 in. Backflow Enclosure

  • Fast #
  • Part #ASVB3024
  • Item #3625631
  • Manufacturer Part #VB-3024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
24 in
Length:
30 in
Material:
Mild Steel
NSF Certified:
No
UL Listed:
No
Width:
12 in