10 in. Individually Pre Packaged Respirator Wipe with Alcohol

You last purchased this on
 
Allegro Industries

10 in. Individually Pre Packaged Respirator Wipe with Alcohol

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allegro Industries

10 in. Individually Pre Packaged Respirator Wipe with Alcohol

  • Fast #
  • Part #ALLE1001
  • Item #7482245
  • Manufacturer Part #1001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large, 5 in x 8 in, individually foil-packaged towelettes
  • Contain 70% Isopropanol and are designed specifically for rubber respirator facepieces and other personal safety equipment
  • Respirator cleaning pads
  • Box is designed as a wall mounted dispenser, or can be wall mounted using the box holder
  • Requires Certification

Documents


Specifications

Application:
Isopropanol
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
7 in
Length:
5 in
Material:
Alcohol
Package Quantity:
Box of 100
Product Type:
Respirator Wipes
Size:
5 in x 8 in
Weight:
0.90 lb
Width:
8 in