5 x 8 in. Eyewear Cleaning Wipes
5 x 8 in. Eyewear Cleaning Wipes
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industrial workplaces require eyewear protection and our eyewear cleaning wipes are perfect for industrial lens cleaning.
Documents
Specifications
- Application:
- Industrial, Cleaning
- EPA Compliant:
- No
- Length:
- 5 in
- Product Type:
- Wiper
- Width:
- 8 in