Allegro Industries

8 in. Ducting Storage Canister Plastic

Part #A950055  |  Manufacturer Part #9500-55

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The canister design includes a lid that is secured with a strap and side release plastic buckle
  • Canisters holds up to 25' of 8" or 12" ducting

Specifications

Brand Model Compatibility: SAL9500-15EX, SAL9500-25EX,SAL9500-06,SAL9500-15 and SAL9500-25 Ductings

Color Finish: Orange

Material: Plastic