Com-Pax-Ial 115/230V Blower

Part #A9533  |  Item #4239776  |  Manufacturer Part #9533

Call for Pricing EACH

Volts:

115/230V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features the quick-connect clipping system which allows users to attach the canister ducting to either the suction end or blowing end, tools free
  • Stores conveniently within the canister
  • Ducting stores conveniently within canister
  • Built-in on/off switch with safety orange coloration
  • Features 20 ft cord length

Documents

Specifications

AMP: [2.2, 2.4, 4.5, 4.8]

CE Approved: Yes

CFM: 831

CSA Certified: Yes

Collection: Com-Pax-Ial

Color Finish: Orange

Color Finish Category: Oranges

Cord Length: 20 ft

Diameter: 8 in

Height: 13-3/4 in

Horsepower: 1/3 hp

Length: 13-1/4 in

Material: Plastic

Material Type: Polyethylene

NEMA Specifications: NEMA 5-15P

Power Source: Manual

RPM: 3400

Size: 8 in

UL Listed: Yes

Volts: 115/230V

Waterworks Application: Safety

Width: 12 in