Com-Pax-Ial 26 in. 115/230V Compact Axial Blower

Part #A953325  |  Item #4239773  |  Manufacturer Part #9533-25

Call for Pricing

Volts:

115/230V
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • New compact canister in 9533-15 and 9533-25 models is the lightest and smallest in the industry
  • Polyethylene housing and canister assembly
  • Lightweight, corrosion-, UV- and chemical-resistant
  • Bottom enclosure to protect electrical components
  • Carry handle molded into blower and canister housing

Specifications

AMP: 4.5

CE Approved: Yes

CFM: 831

CSA Certified: Yes

Collection: Com-Pax-Ial

Color Finish: Orange

Color Finish Category: Oranges

Cord Length: 10 ft

Depth: 26 in

Diameter: 8 in

Height: 14-1/2 in

Horsepower: 1/3 hp

Length: 26 in

Material: Plastic

Material Type: Polyethylene

Power Source: Manual

RPM: 3400

Size: 8 in

UL Listed: Yes

Volts: 115/230V

Width: 13-1/2 in