Com-Pax-Ial 8 in. AC Plastic Blower System

Part #A952033M  |  Item #5092098  |  Manufacturer Part #9520-33M

Call for Pricing EACH

Diameter:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete ventilation system includes everything needed for the confined space site
  • High output from a compact axial blower
  • Designed for easy use and storage without sacrificing airflow
  • Canister attaches to intake or output of blower for suction or ventilation
  • Lightweight, corrosion, UV- and chemical-resistant
  • Super quiet
  • Compact blower and canister are "Safety" orange
  • DC units are designed to be used with a standard car or truck battery as the source of power
  • Systems Include: 6 ft and 15 ft of ducting, storage bag and manhole ventilation passthrough (MVP)
  • Blower Systems do not qualify for free freight

Documents

Specifications

AMP: 4.8

Application: Residential

CFM: 3200

CSA Certified: Yes

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Case Material: Plastic

Collection: Com-Pax-Ial

Color Finish: Flat Black

Color Finish Category: Blacks

Cord Length: 10 ft

Diameter: 8 in

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.8 gpm

Height: 17 in

Horsepower: 1/3 hp

Length: 40 in

Material: Plastic

Material Type: Polyethylene

Product Type: AC Blower System

RPM: 3400

Size: 8 in

Spout Height: 9 in

Spout Reach: 9-1/2 in

UL Listed: Yes

Volts: 115V

Waterworks Application: Safety

Width: 17 in