FLEXRIST SUPP REGULAR BLAC
FLEXRIST SUPP REGULAR BLAC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be worn on either the right or left hand
- The comfortable all around support of neoprene
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Rubber
- Material Type:
- Neoprene
- Product Type:
- Wrist Support
- Size:
- Regular
- Type:
- A711101