One Size Fits Most EVA and Polycarbonate Ultraflex Knee Pad in Blue and Black

Part #A6987GEL  |  Item #7478654  |  Manufacturer Part #6987

Call for Pricing

Size:

One Size Fits Most
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ultra durable
  • Ultra flexible
  • Ultra comfortable
  • Lightweight
  • Ribbed across the knee for easy flexing, and maximum comfort above the knee
  • Flexible poly material kneeling surface is grooved for non-slip stability
  • Unique, easy to adjust rubber straps offer a comfortable, custom fit
  • One size fits all
  • Color Blue

Documents

Specifications

Color Finish: Black, Blue

Color Finish Category: Blues

Height: 10 in

Material: Plastic

Material Type: EVA, Polycarbonate

Size: One Size Fits Most

Width: 9-1/2 in