Replacement ADF Lens for EZ Air PAPR Welding Helmet

Part #A9935X54V  |  Item #7607740  |  Manufacturer Part #9935-X54V

Call for Pricing EACH

Brand Model Compatibility:

EZ Air PAPR Welding Helmet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Auto-Darkening Filter for Allegro 9935 PAPR
  • Viewing area: 1.9 in x 3.8 in
  • Light Shade Modes: 4

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Brand Model Compatibility: EZ Air PAPR Welding Helmet

CSA Certified: CSA Z94.3

Length: 1-9/10 in

Product Type: Replacement Lens

Weight: 1

Width: 3-4/5 in