Polyester, Foam, and Elastic Knee Pad

You last purchased this on
 
Allegro Industries

Value Plus Polyester, Foam, and Elastic Knee Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allegro Industries

Value Plus Polyester, Foam, and Elastic Knee Pad

  • Fast #
  • Part #A6999
  • Item #7290794
  • Manufacturer Part #6999
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes with two fully adjustable straps with hook and loop closure for a custom fit.
  • The poly cap is stitched on for greater strength and won’t allow particles underneath to cause discomfort.
  • The most cost effective knee pad in dirty, dusty environments.
  • Requires Certification

Documents


Specifications

Collection:
Value Plus
Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Length:
10 in
Material:
Plastic, Foam, Elastic
Material Type:
Polyester
Width:
9-1/4 in