Vinyl Deluxe Umbrella in Safety Yellow
Vinyl Deluxe Umbrella in Safety Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 84 in diameter coverage
- Heavy-duty vinyl construction
- Offers low cost protection from sun and rain
- Sturdy 92” two-part metal pole that tilts for convenience
- Collapses to 4" x 6" diameter
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Metal, Plastic
- Material Type:
- Vinyl
- Product Type:
- Umbrella
- Weight:
- 14 lb