1-1/2 x 1-1/2 in. Double Offset Tube with Nut and Washer
1-1/2 x 1-1/2 in. Double Offset Tube with Nut and Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Product Type:
- Tailpiece