1-1/2 x 16 in. Plastic Adjustable Slip Joint End Outlet Containment Waste
1-1/2 x 16 in. Plastic Adjustable Slip Joint End Outlet Containment Waste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Outlet