DESCRIPTION

Allen Company PVC Tubular P-Trap

A8PVCBG

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Inside Diameter
1-1/4 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY