1/4 in. Long Arm Hex Key Wrench
1/4 in. Long Arm Hex Key Wrench
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black Oxide
- GSA Approved:
- No
- Length:
- 1 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Size:
- 1/4 in
- Tool Type:
- Hex Key