1/8 in. Long Arm Hex Key Wrench

Part #ALL58006  |  Item #247386  |  Manufacturer Part #58006

Call for Pricing EACH

Size:

1/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Material: Alloy Steel

Number of Tools Included: 1

Size: 1/8 in

Tool Type: Hex Key