5/32 in. Long Arm Hex Key Wrench
5/32 in. Long Arm Hex Key Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black Oxide
- GSA Approved:
- No
- Handle Type:
- L-Handle
- Length:
- 4-1/8 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 100
- Size:
- 5/32 in
- Tool Type:
- Hex Key