• Cart

DESCRIPTION

  • Button and escutcheon adhered to base
  • Escutcheon and button made of brass
  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Remote on/off air switch button for activating continuous feed waste disposals

Allia Air Switch Button

RAS425

Color/Finish

 

SPECIFICATIONS

Collection
Allia
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$79.14
EACH
  • QUANTITY

DOCUMENTS