1-3/4 in. Air Switch in Polished Chrome

You last purchased this on
 
ROHL®

1-3/4 in. Air Switch in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

1-3/4 in. Air Switch in Polished Chrome

  • Fast #
  • Part #RAS425APC
  • Item #2892806
  • Manufacturer Part #AS425APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes transmitter button with escutcheon, base and fastening nut
  • Escutcheon and button made of brass
  • Remote on/off air switch button for activating continuous feed waste disposals
  • Button and escutcheon adhered to base
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-3/4 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Air Switch
UL Listed:
No