FC 150 Series 3/4 x 3-22/25 in. 150# HDPE Flange Protector

Part #A150FPF  |  Item #457422  |  Manufacturer Part #150-3/4

Call for Pricing EACH

Diameter:

3-22/25 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ANSI Specifications: [ANSI B16.47, ANSI B16.5]

Collection: FC 150 Series

Color Finish: Black

Diameter: 3-22/25 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pressure Class: 150#

Product Type: Flanged Protector