3.3 cf Load Washer in White
3.3 cf Load Washer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Capacity:
- 3.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 43 in
- Number of Settings:
- 4
- Power Source:
- Electric
- Type:
- Top Load Washer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 25-5/8 in