3.4 cf Stacked Washer and Dryer Combo in White
3.4 cf Stacked Washer and Dryer Combo in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 78-3/16 in
- Interior Light:
- Yes
- Number of Settings:
- 4
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 26-7/8 in