28 in. 3.2 cu. ft. 8 Setting Electric Top Load Washer in White

You last purchased this on
 
Speed Queen

28 in. 3.2 cu. ft. 8 Setting Electric Top Load Washer in White

This product requires certification to purchase.
You last purchased this on
 
Speed Queen

28 in. 3.2 cu. ft. 8 Setting Electric Top Load Washer in White

  • Fast #
  • Part #STR7000WN
  • Item #7544831
  • Manufacturer Part #TR7000WN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
3.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28 in
Energy Star Compliant:
No
Height:
42-3/4 in
Number of Settings:
8
Power Source:
Electric
RPM:
840
UL Listed:
No
Volts:
120V
Width:
25-5/8 in