3.3 cf Top Load Washer in White

Part #SAWNE82SP113TW01  |  Item #5095923  |  Manufacturer Part #AWNE82SP113TW

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Capacity: 3.3 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28 in

Energy Star Compliant: No

Height: 43 in

Number of Settings: 6

Power Source: Electric

Type: Top Load Washer

UL Listed: No

Volts: 120V

Width: 25-5/8 in