Front Load Washing Machine in Stainless
Front Load Washing Machine in Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 3.42 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 27-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 40-7/16 in
- Interior Light:
- No
- Number of Settings:
- 4
- Power Source:
- Electric
- RPM:
- 1200
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 26-7/8 in