7 cf 3-Cycle Mech Control Gas Dryer in White
Speed Queen® 7 cf 3-Cycle Mech Control Gas Dryer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Capacity:
- 7 cu ft
- Collection:
- Speed Queen®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Interior Light:
- No
- Number of Settings:
- 3
- Power Source:
- Gas
- UL Listed:
- No
- Width:
- 26-7/8 in