24 in. Galvanized Water Heater Pan
All Pro® 24 in. Galvanized Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- All Pro®
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Galvanized
- Shape:
- Rectangular
- Width:
- 24 in