DESCRIPTION

  • Plain end of nipple has 3:1 taper
  • Threaded on one end

Alliance Metals 1/2 in. MNPT Schedule 80S 304L Stainless Steel Nipple Threaded on End Taper Nipple

AN480W12XC

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
1 in
Material
Stainless Steel
Material Type
304L
Schedule Class
80S

Starting at
Call for Pricing
  • QUANTITY