DESCRIPTION

  • Gauges .008 to .190

Alliance Metals 48 x 0.040 in. Aluminum Sheet

AS04048

Length:

SPECIFICATIONS

Length
96 in
Material
Metal
Thickness
0.040 in
Width
48 in

Starting at
Call for Pricing
  • QUANTITY