• Cart

DESCRIPTION

  • Gauges .008 to .190

Alliance Metals 48 x 96 x 0.040 in. Aluminum Sheet

AS0404896

Length:

96 in

SPECIFICATIONS

Length
96 in
Material
Metal
Thickness
0.040 in
Width
48 in

  • QUANTITY

0 item(s) added to Cart Checkout Now