DESCRIPTION

  • Plain end of nipple has 3:1 taper
  • Threaded on one end

Alliance Metals 2 in. MNPT Schedule 40 304L Stainless Steel Threaded on End Taper Nipple

AN440W2XC

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
3 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40S
Size
2 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY