DESCRIPTION

  • Threaded on one end

Alliance Metals 1 in. MNPT Schedule 80 304L Stainless Steel Threaded on End Nipple

AN480W1X

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
2-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
80S
Size
1 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY