DESCRIPTION

  • Plain end of nipple has 3:1 taper
  • Threaded on one end

Alliance Metals Schedule 80 304L Stainless Steel Threaded on End Taper Nipple

AN480WC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-733
End Connection 1
MNPT
Fitting Size 1
1 in
Length
1 in
Material
Stainless Steel
Material Type
304L
Schedule Class
80
Size
1 in