DESCRIPTION

Alliance Metals 1/2 in. MNPT Schedule 80 Stainless Steel Seamless Threaded on End Taper Nipple

AN480S12XC

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Seamless, Straight
Length
1-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
80S

Starting at
Call for Pricing
  • QUANTITY