• Cart

DESCRIPTION

Alliance Plastics FNPT Straight LDPE Short Plug

ANPTA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Blue
End Connection 1
FNPT
End Connections
FNPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
LDPE