310 Lumens Plastic Flashlight in Titanium

Part #A5955  |  Item #4842365  |  Manufacturer Part #5955

Call for Pricing EACH

Color/Finish: Titanium

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: Titanium

Color Finish Category: Silver Tones

Diameter: 1-1/2 in

Length: 5 in

Lumens: 310

Material: Plastic

UL Listed: No