DESCRIPTION

  • Batteries included
  • One high power LED bulb outputs 50 lumens of light
  • Rear glow-in-the dark button
  • Steel clip
  • Water resistant
  • rubber grip for non-slip grip and comfort

Alliance Sports Group CSI Edge 50™ 35 Mini Flashlight

ALL5519

Bulb Type:

SPECIFICATIONS

Bulb Type
LED
Collection
CSI Edge 50™
Diameter
3/4 in
Length
3-3/4 in
Material
Aluminum
Power Source
Battery

Starting at
Call for Pricing
  • QUANTITY