DESCRIPTION

  • Batteries included
  • Features 5 settings: 220 lumens, 110 lumens, 22 lumens, S.O.S., and defensive strobe
  • Magnetic base for hands-free lighting
  • Rear glow-in-the dark button
  • Water resistant

Alliance Sports Group Nebo Redline® 4-1/2 in. 220 Lumens Tactical Flashlight

A5581

Length:

SPECIFICATIONS

Collection
Nebo Redline®
Diameter
1-1/2 in
Length
4-1/2 in
Material
Aluminum
Power Source
Battery

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY