500 Lumen Rechargeable Work Light
Big Larry® PRO 500 Lumen Rechargeable Work Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- Big Larry® PRO
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-3/8 in
- Dimmable:
- Yes
- Height:
- 7-3/4 in
- Lumens:
- 500
- Number of Lights:
- 1
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 1-9/50 in