DESCRIPTION

Alliance Sports Group Aluminum Flashlight with Power Bank

A6227

Length:

SPECIFICATIONS

Bulb Type
LED
Length
4-7/8 in
Lumens
50
Material
Aluminum
Power Source
Battery
UL Listed
No
Weight
17/100
Width
7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY