DESCRIPTION

  • Batteries included
  • Features 2 settings: 130 lumens and emergency strobe
  • Magnetic base for hands-free lighting
  • Rear glow-in-the dark button
  • Steel belt/pocket clip
  • Water resistant

Alliance Sports Group Nebo Blueline® Flashlight

A5597

Length:

SPECIFICATIONS

Collection
Nebo Blueline®
Diameter
1 in
Length
4-1/4 in
Material
Aluminum
Power Source
Battery

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY